Shop All Push-to-Connect Tube Fittings
Parker
Male Swivel Elbow, 1/4 in Tube Size, Brass, Silver
Mfr # W169PW-4-2
Zoro # G4385099
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape 90 Degrees Swivel Elbow Adapter
- Fitting Connection Type Tube x Male NPTF
- Tube Size 1/4 in
- Pipe Size - Pipe Fitting 1/8 in
Product Information
- Brand Parker
- MFR # W169PW-4-2
- Zoro # G4385099
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/4 in |
Pipe Size - Pipe Fitting | 1/8 in |
Hex Size | 7/16 in |
Overall Length | 27/32 in |
Fitting Thread Size | 1/8 |
Fitting Side B Pipe Size | 1/8 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Details
Description
Male Swivel Elbow, Application Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPTF, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Brass, Fitting Thread Size 1/8, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 27/32 in, Specific Fitting Shape 90 Degrees Swivel Elbow Adapter, Release Type Button
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROWHEAD BRASS FROSTFREE HYDRANT 8""FIP (465-08QTLF)
- AMERICAN STANDARD Tub Spout, Polished Chrome, Wall (8888.056.002)
- PARKER Male Straight Adapter, 45 deg., Flare (FAMS-44)
- BRONDELL BIDET SYSTEM WHITE 20in. (S101-EW)
- PARKER Brass DOT Push-to-Connect Fitting, Brass, Silver (169PTCNS-12-12)
- PARKER Push-to-Connect Elbow, Brass, Silver (165PLP-5)
- PARKER Straight Union, 1/2 in Tube Size, Nylon, White, 5 PK (6306 62 00WP2)
- PARKER Composite DOT Push-to-Connect Fitting, Brass, Silver (VS68PTC-4-4)
- PARKER Push-to-Connect Fitting, Brass, Silver (66PLP-4-4)
- PARKER Push-to-Connect Elbow, Brass, Silver (W169PLPNS-6-8)
- LEGRIS Elbow, 1/4 in Tube Size, Nylon, Black, 10 PK (3182 56 00)
- Parker Push-to-Connect Tube Fittings