Shop PARKER

Male Tee Brass Tee, 3/4 in Male NPT X 3/4 in Male NPT

  • Mfr # 12-12-12 MT-B
  • Zoro # G100690313

product price: 
$
140.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Tee
Pipe Fitting Material
Brass
Color
Brass
Material Grade
C37700
Hex Size
1 1/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
12-12-12 MT-B
Zoro #
G100690313
UPC #
-
Country of Origin
United States
Specific Fitting Shape
Tee
Pipe Fitting Material
Brass
Item
Metal Pipe Tee
Color
Brass
Material Grade
C37700
Application
Air, Gases, Oils
Standards
ANSI B1.20.1, ANSI B31.1, ANSI B31.3, ASTM B124
Maximum Operating Pressure
3,400 psi
Fitting Side A Type
Threaded
Fitting Side C Type
Threaded
Fitting Side C Gender
Male
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Male
Low Lead Compliance Level
Not Compliant
Fitting Side B Gender
Male
Includes Seal
No
Fitting Side B Type
Threaded
Gravity Flow
Pressure
Fitting Side C Pipe Threading
14
Fitting Side B Pipe Threading
14
Side A Thread Type
NPT
Finish/Coating
Bright
Side B Thread Type
NPT
Fitting Side A Pipe Threading
14
Side 3 Thread Type
NPT
Wire Color
Brass

Dimensions

Hex Size
1 1/16 in
Fitting Side C Nominal Pipe Size
3/4 in
Fitting Side B Nominal Pipe Size
3/4 in
Fitting Side A Nominal Pipe Size
3/4 in
Overall Length
3 11/64 in
Fitting Thread Size C
3/4"-14
Fitting Thread Size B
3/4"-14
Fitting Thread Size A
3/4"-14
Wire Rope Length
3 11/64 in
Length
3 11/64 in

Description

Male Tee, Brass, 3/4 in Pipe Size, MNPT

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.