Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual 2-Way Ball Valve, Comp, 316 SS

  • Mfr # 12A-SWB12L-RT-T-SS-LD-GR

  • Zoro # G405386249


product price: $602.99
/ea
Free Shipping & Returns

Key Features

Ball Material
316 Stainless Steel
Body Style
Straight
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Three-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12A-SWB12L-RT-T-SS-LD-GR
Zoro #
G405386249
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
3/4 in
Overall Length
4.06 in
Connection Size - Side 1
3/4 in
Connection Size - Side 2
3/4 in
Handle Length
3.94 in
Nominal Valve Size
3/4 in

Details

Ball Material
316 Stainless Steel
Body Style
Straight
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Three-Piece
For Media
Air, Corrosive Chemicals, Natural Gas, Non-Potable Water
Connection Type
Comp. x Comp.
Item
Manual Two-Way Ball Valve
Temp. Range
-65 Degrees to 350 Degrees F
Compliance
ASTM2500-ISO-15848-1, ISO 15848 -1:(2006)E Testing, ISO FE AH-CO1-SSA1-t(RT,180 Degrees C) - ANSI2500-ISO-15848-1
Handle Material
304 Stainless Steel, PVC
Seal Material
PTFE
Max. Pressure
2,500 PSI
Stem Type
Blowout Resistant
Body Material
316 Stainless Steel
Seat Material
RPTFE
Stem Material
316 Stainless Steel
Features
100% Factory Tested, Blow Out Resistant Stem, Four Bolt Construction, Free Floating Ball Design Allows for Seat Wear Compensation, Fully Enclosed Body Bolting, Iso-Type Actuator Mounting Design, Low Internal Volume, Pneumatic and Electric Actuation Options, Self-Compensating Stem Seal, Spring-Loaded Seats
Handle Type
Lever
Maximum Pressure - Steam
Not Rated
Operating Temperature - Minimum
-54 Degrees F
Vented Ball Valve
Non-Vented
Connection Type - Side 1
Sweat
Vacuum Service Rating
Not Rated
Color - Valve Handle
Green
Operating Temperature - Maximum
350 Degrees F
Coefficient of Volume (Cv)
14.7
3-A Standard Compliance
Not Rated
Connection Type - Side 2
Sweat
Included Mounting
ISO 5211 Actuator Mounting Pad
Handle - Locking
Locking
Maximum Pressure - Combustible Gas
Not Rated
Valve Series
SWB

Description

Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Air, Corrosive Chemicals, Natural Gas, Non-Potable Water, Valve Construction Three-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 2,500 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Rated, Ball Material 316 Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.