Manual 2-Way Ball Valve, NPT, 316 SS
Mfr # HPBVB16FF
Zoro # G508446611
product price: $1,826.99
/ea
Free Shipping & Returns
Key Features
Ball Material
316 Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HPBVB16FF
Zoro #
G508446611
UPC #
-
Country of Origin
United Kingdom
Dimensions
Pipe Size
1 in
Overall Length
6.03 in
Connection Size - Side 2
1 in
Handle Length
8.06 in
Connection Size - Side 1
1 in
Nominal Valve Size
1 in
Description
Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Air, Corrosive Chemicals, Natural Gas, Non-Potable Water, Valve Construction Two-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 6,000 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Rated, Ball Material 316 Stainless Steel
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.