Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual 3-Way Ball Valve, 1/2", Polypro

  • Mfr # LFPP6VAS8

  • Zoro # G705303663


product price: $12.79
/ea

Key Features

Ball Material
PSU
Body Style
2-Way
Ball Port Style
Full Port
Valve Ways
3-Way
Valve Structure
One-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LFPP6VAS8
Zoro #
G705303663
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/2 in
Overall Length
2.06 in
Handle Height
1.4 in
Nominal Valve Size
1/2 in
Outlet Connection Size - Side 1
1/2 in
Handle Length
1.24 in
Outlet Connection Size - Side 2
1/2 in
Connection Size - Side 1
3/8 in

Details

Ball Material
PSU
Body Style
2-Way
Ball Port Style
Full Port
Valve Ways
3-Way
Valve Structure
One-Piece
For Media
Corrosive Chemicals, Water
Connection Type
Tube x MNPTF x FNPTF
Item
Manual Three-Way Ball Valve
Features
Bi-directional Flow for Maximum Productivity, Built in LIQUIfit, Low Profile Design Allows for Easy Assembly, TrueSeal and Par-Barb connection
Handle Type
Lever
Stem Material
PSU
Compliance
ISO 9001:2015
Standards
FDA Compliant, NSF/ANSI 51, NSF/ANSI 61
Seat Material
EPDM
Temp. Range
35 Degrees to 200 Degrees F
Seal Material
EPDM
Handle Material
Acetal
Stem Type
Blowout Resistant
Max. Pressure
150 PSI
Body Material
Polypropylene
Inlet Connection Entry
Side
Maximum Pressure - Combustible Gas
Not Rated
Vacuum Service Rating
Not Rated
Handle - Locking
Non-Locking
Operating Temperature - Maximum
200 Degrees F
NSF Certifications for Food and Drinking Water
NSF 51, NSF 61
Maximum Pressure - Steam
Not Rated
3-A Standard Compliance
Meets 3A Sanitary Standards
Color - Valve Handle
Gray
Outlet Connection Type - Side 2
NPT
Color - Valve Body
White
Outlet Connection Gender - Side 2
Female
Flow Pattern
Cross Flow
Outlet Connection Type - Side 1
NPT
Outlet Connection Gender - Side 1
Male
Vented Ball Valve
Non-Vented
Operating Temperature - Minimum
35 Degrees F
Connection Type - Side 1
Push
Connection Gender - Side 1
Female

Description

Manual Three-Way Ball Valve, Body Material Polypropylene, Valve Construction One-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern Cross Flow, 3-A Standard Compliance Meets 3A Sanitary Standards, Ball Port Style Full Port, Nominal Valve Size 1/2 in, Inlet Connection Size 3/8 in, Inlet Connection Gender Female, Inlet Connection Type Push, Inlet Connection Entry Side, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 1/2 in, Outlet Connection Gender - Side 1 Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.