Zoro Homepage

Manual Air Control Valve, 3-Way, 1/4In NPT

  • Mfr # 524811000

  • Zoro # G2861582


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Actuator/Return
Lever/Spring
Coefficient of Volume
0.8
Series
DirectAir 4
Number of Ways
Three-Way
Number of Positions
Two-Position
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524811000
Zoro #
G2861582
UPC #
993275683675
Country of Origin
United States

Dimensions

Overall Height
4 1/16 in
Overall Length
3 7/8 in
Overall Width
1 1/16 in
Valve Port Size
1/4 in
Pipe Size
1/4"
Valve Port Connection Size
1/4 in
Exhaust Port Connection Size
1/4 in

Details

Item
Manual Air Control Valve
Actuator/Return
Lever/Spring
Coefficient of Volume
0.8
Series
DirectAir 4
Number of Ways
Three-Way
Number of Positions
Two-Position
Max. CFM - Valves
0.83 cfm
Valve Actuator / Return
Lever / Spring
Body Material
Aluminum
Max. Pressure
150 psi
Temp. Range
32 Degrees to 175 Degrees F
Valve Max. Pressure Rating
150 psi
Air Valve Type
3-Way, 2-Position
Valve Temp. Range
32 Degrees to 175 Degrees F
Connection
NPT
Valve Ways and Positions
3-Way/2-Position
Seal Material
Buna-N
Application
Assembly Lines, Conveyance, Industrial, Packaging
Flow Rate - Maximum
0.83 scfm
Return Action
Spring Return
Exhaust Port Connection Type
Threaded
Coefficient of Volume (Cv)
0.83
Operating Temperature - Maximum
175 Degrees F
Operating Pressure - Minimum
0 psi
Valve Action
Normally Closed
Exhaust Port Connection Gender
Female
Bushing Material
Brass
For Media
Air
Valve Type
Spool
Actuator Color
Black
Standards
CE Certified, RoHS Compliant
Body Style
Inline
Actuator Type
Lever
Number of Ports
3
Valve Port Connection Type
NPT
Spacer Material
Zinc
Operating Temperature - Minimum
32 Degrees F
Vacuum Rating
Vacuum Operable
Operating Pressure - Maximum
150 psi
Poppet Material
Nylon
Valve Port Connection Gender
Female
Lubrication
Lubrication Not Required
Product Type
Manual Air Control Valve

Description

Manual Air Control Valve, Valve Ways and Positions 3-Way/2-Position, Valve Port Size 1/4 in, Connection NPT, Valve Actuator / Return Lever / Spring, Max. CFM - Valves 0.83 cfm, Valve Max. Pressure Rating 150 psi, Valve Temp. Range 32 Degrees to 175 Degrees F, Center Position Not Applicable, Coefficient of Volume 0.8, Body Material Aluminum, Overall Length 3 7/8 in, Overall Height 4 1/16 in, Overall Width 1 1/16 in, Series DirectAir 4, Manual Air Control Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.