Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Air Control Valve, 4-Way, 1/4In NPT

  • Mfr # 520411000

  • Zoro # G3427566


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Actuator/Return
Button/Spring
Coefficient of Volume
0.8
Series
DirectAir 4
Number of Ways
Four-Way
Number of Positions
Two-Position
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520411000
Zoro #
G3427566
UPC #
993276227182
Country of Origin
United States

Dimensions

Overall Height
1 5/8 in
Overall Length
5 3/4 in
Overall Width
1 1/16 in
Pipe Size
1/4"
Valve Port Size
1/4 in
For Panel Cutout Width
1/2 in
For Panel Cutout Length
13/16 in
Exhaust Port Connection Size
1/4 in
Valve Port Connection Size
1/4 in

Details

Item
Manual Air Control Valve
Actuator/Return
Button/Spring
Coefficient of Volume
0.8
Series
DirectAir 4
Number of Ways
Four-Way
Number of Positions
Two-Position
Body Material
Aluminum
Valve Temp. Range
32 Degrees to 175 Degrees F
Air Valve Type
4-Way, 2-Position
Valve Actuator / Return
Button / Spring
Max. CFM - Valves
0.83 cfm
Max. Pressure
150 psi
Temp. Range
32 Degrees to 175 Degrees F
Connection
NPT
Valve Ways and Positions
4-Way/2-Position
Valve Max. Pressure Rating
150 psi
Seal Material
Buna-N
Application
Assembly Lines, Conveyance, Industrial, Packaging
Spacer Material
Zinc
Poppet Material
Nylon
Valve Port Connection Type
NPT
Product Type
Manual Air Control Valve
Exhaust Port Connection Gender
Female
Standards
CE Certified, RoHS Compliant
Actuator Type
Button
Valve Port Connection Gender
Female
Lubrication
Lubrication Not Required
Flow Rate - Maximum
0.83 scfm
Return Action
Spring Return
Bushing Material
Brass
Operating Pressure - Minimum
0 psi
Actuator Color
Black
Operating Pressure - Maximum
150 psi
Exhaust Port Connection Type
Threaded
For Media
Air
Operating Temperature - Maximum
175 Degrees F
Number of Ports
5
Vacuum Rating
Vacuum Operable
Valve Type
Spool
Body Style
Inline
Operating Temperature - Minimum
32 Degrees F
Coefficient of Volume (Cv)
0.83

Description

Manual Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Valve Port Size 1/4 in, Connection NPT, Valve Actuator / Return Button / Spring, Max. CFM - Valves 0.83 cfm, Valve Max. Pressure Rating 150 psi, Valve Temp. Range 32 Degrees to 175 Degrees F, Center Position Not Applicable, Coefficient of Volume 0.8, Body Material Aluminum, Overall Length 5 3/4 in, Overall Height 1 5/8 in, Overall Width 1 1/16 in, Series DirectAir 4, Manual Air Control Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.