
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MV609-4
Zoro #
G704297901
UPC #
-
Country of Origin
Unknown
Dimensions
Connection Size
1/4 in
Details
Ball Material
Brass
Body Style
Female Pipe Ends
Connection Type
NPT
Item
Ball Valve
Temp. Range
0 to 200°F
Operation
On/Off
Type
In-Line
Max. Pressure
450 psi
Seat Material
PTFE
Body Material
Brass
Function
2-Way
Handle Type
Lever
Seal Material
PTFE
Mount
In-Line
Handle Material
Polyamide
Description
36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.