Zoro Homepage

Metric Metal Push-to-Connect Fitting, Brass, Silver

  • Mfr # 139PLP-10M

  • Zoro # G405444093


product price: $3.19
/ea

Key Features

Specific Fitting Shape
Plug
Fitting Connection Type
Push-to-Connect
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Material Grade
CA360
Application
Food Process
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
139PLP-10M
Zoro #
G405444093
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 1/32 in
Fitting Tube Size Outer Diameter
10 mm

Details

Item
Push-Fit Fitting Plug
Specific Fitting Shape
Plug
Fitting Connection Type
Push-to-Connect
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Material Grade
CA360
Application
Food Process
Fitting Material
Brass
Maximum Operating Temperature
302 Degrees F
Color
Silver
System of Measurement
Imperial/Metric
Maximum Operating Pressure
290 psi
Fitting Shape
Plug
For Media Type
Food, Detergents, Oils, Potable Water, Gases
Operating Temperature - Minimum
0 Degrees F
Finish
Nickel-Plated
Fitting Features
Rigid
Operating Pressure - Maximum
300 psi
Operating Temperature - Maximum
200 Degrees F

Description

Push-Fit Cap, Application Food Process, Fitting Connection Type Push-to-Connect, Fitting Material Brass, Fitting Tube Size Outer Diameter 10 mm, Material Grade CA360, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 302 Degrees F, Overall Length 1 1/32 in, Specific Fitting Shape Plug, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Color Silver, Compatible Copper Tube Size Not Applicable, Compatible Tube Hardness Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.