Zoro Homepage

Metric Metal Push-to-Connect Fitting, Brass, Silver

  • Mfr # 62PLP-4M-6M

  • Zoro # G305394122


product price: $8.49
/ea

Key Features

Specific Fitting Shape
Union Wye
Release Type
Ring
Fitting Side B Tube Outer Diameter
6 mm
Compatible Tube Material
Nylon NR, Polyethylene E, Polyethylene EB, Polyethylene HDPE, Polyethylene PEFR, Polypropylene PP, Polypropylene PPB, Polyurethane HU, Polyurethane HUM
Fitting Side A Connection Type
Push-to-Connect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62PLP-4M-6M
Zoro #
G305394122
UPC #
-
Country of Origin
United States

Dimensions

Fitting Side B Tube Outer Diameter
6 mm
Overall Length
34 15/16 mm
Fitting Side A Tube Outer Diameter
4 mm
Fitting Side 2 Tube Outer Diameter
6 mm
Fitting Side 1 Tube Outer Diameter
4 mm

Details

Item
Push-Fit Union Fitting
Specific Fitting Shape
Union Wye
Release Type
Ring
Compatible Tube Material
Nylon NR, Polyethylene E, Polyethylene EB, Polyethylene HDPE, Polyethylene PEFR, Polypropylene PP, Polypropylene PPB, Polyurethane HU, Polyurethane HUM
Fitting Side A Connection Type
Push-to-Connect
Compatible Tube Hardness
95 Shore A
Standards
FDA Approved, RoHS
Fitting Side B Connection Type
Push-to-Connect
Maximum Operating Pressure
300 psi
Color
Silver
Resistance Properties
Corrosion-Resistant, Mechanical-Resistant
Application
Cooling, Pneumatics
Fitting Material
Brass
Maximum Operating Temperature
200 Degrees F
Release Ring Material
Stainless Steel
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Minimum Operating Temperature
0 Degrees F
System of Measurement
Metric
Finish/Coating
Nickel Plated
Fitting Shape
Union
Fitting Side 1 Connection Type
Push-to-Connect
Operating Pressure - Maximum
300 psi
Fitting Side 2 Connection Type
Push-to-Connect
Connector Type
Union
Operating Temperature - Minimum
0 Degrees F
Series
Prestolok
Material Grade
C36000
Operating Temperature - Maximum
200 Degrees F
Finish
Nickel-Plated

Description

Push-Fit Union Fitting, Application Cooling, Pneumatics, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 4 mm, Fitting Side B Tube Outer Diameter 6 mm, Fitting Material Brass, Material Grade C36000, Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 34 15/16 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.