Zoro Homepage

Metric Metal Push-to-Connect Fitting, Brass, Silver

  • Mfr # 62PLP-8M-10M

  • Zoro # G505394106


product price: $9.59
/ea

Key Features

Specific Fitting Shape
Union Wye
System of Measurement
Metric
Maximum Operating Temperature
200 Degrees F
Minimum Operating Temperature
0 Degrees F
Standards
FDA Approved, RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62PLP-8M-10M
Zoro #
G505394106
UPC #
-
Country of Origin
United States

Dimensions

Fitting Side B Tube Outer Diameter
10 mm
Fitting Side A Tube Outer Diameter
8 mm
Overall Length
41 3/8 mm
Fitting Side 2 Tube Outer Diameter
10 mm
Fitting Side 1 Tube Outer Diameter
8 mm

Details

Item
Push-Fit Union Fitting
Specific Fitting Shape
Union Wye
System of Measurement
Metric
Maximum Operating Temperature
200 Degrees F
Minimum Operating Temperature
0 Degrees F
Standards
FDA Approved, RoHS
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Release Ring Material
Stainless Steel
Compatible Tube Material
Nylon NR, Polyethylene E, Polyethylene EB, Polyethylene HDPE, Polyethylene PEFR, Polypropylene PP, Polypropylene PPB, Polyurethane HU, Polyurethane HUM
Compatible Tube Hardness
95 Shore A
Application
Cooling, Pneumatics
Finish/Coating
Nickel Plated
Fitting Side A Connection Type
Push-to-Connect
Resistance Properties
Corrosion-Resistant, Mechanical-Resistant
Fitting Side B Connection Type
Push-to-Connect
Maximum Operating Pressure
300 psi
Fitting Material
Brass
Release Type
Ring
Color
Silver
Fitting Shape
Union
Operating Pressure - Maximum
300 psi
Operating Temperature - Minimum
0 Degrees F
Connector Type
Union
Operating Temperature - Maximum
200 Degrees F
Series
Prestolok
Finish
Nickel-Plated
Material Grade
C36000
Fitting Side 1 Connection Type
Push-to-Connect
Fitting Side 2 Connection Type
Push-to-Connect

Description

Push-Fit Union Fitting, Application Cooling, Pneumatics, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 8 mm, Fitting Side B Tube Outer Diameter 10 mm, Fitting Material Brass, Material Grade C36000, Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 41 3/8 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.