Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Plastic Push-to-Connect Fitting, Polymer, White

  • Mfr # 6302 04 06WP2

  • Zoro # G005748126


product price: $4.45
/ea

Key Features

Specific Fitting Shape
90 Degrees Elbow
Overall Length
24 mm
Application
Fluid Transfer, Food Process, Medical, Purification
Color
White
Resistance Properties
Chemical-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6302 04 06WP2
Zoro #
G005748126
UPC #
-
Country of Origin
France

Dimensions

Overall Length
24 mm
Fitting Side A Tube Outer Diameter
4 mm
Fitting Side B Tube Outer Diameter
6 mm
Fitting Side 1 Tube Outer Diameter
4 mm
Fitting Side 2 Tube Outer Diameter
6 mm

Details

Item
Push-Fit Elbow Fitting
Specific Fitting Shape
90 Degrees Elbow
Application
Fluid Transfer, Food Process, Medical, Purification
Color
White
Resistance Properties
Chemical-Resistant
Release Ring Material
Stainless Steel
System of Measurement
Metric
Fitting Side A Connection Type
Push-to-Connect
Maximum Operating Pressure
230 psi
Standards
ACS, DM 174, FDA Approved, KTW, NSF 51, NSF/ANSI 61, REACH Reg: 1935/2004, RoHS, WRAS
Compatible Tube Material
Polyethylene
Maximum Operating Temperature
265 Degrees F
Release Type
Ring
Fitting Material
Polymer
Minimum Operating Temperature
35 Degrees F
Fitting Side B Connection Type
Push-to-Connect
Fitting Shape
90 Degrees Elbow
Fitting Side 1 Connection Type
Push-to-Connect
Series
Legris
Operating Pressure - Maximum
230 psi
Operating Temperature - Maximum
265 Degrees F
For Media Type
Beverages, Potable Water
Fitting Side 2 Connection Type
Push-to-Connect
Operating Temperature - Minimum
35 Degrees F

Description

Push-Fit Elbow Fitting, Application Fluid Transfer, Food Process, Medical, Purification, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 4 mm, Fitting Side B Tube Outer Diameter 6 mm, Fitting Material Polymer, Material Grade Not Applicable, Color White, Maximum Operating Pressure 230 psi, Maximum Operating Temperature 265 Degrees F, Overall Length 24 mm, Specific Fitting Shape 90 Degrees Elbow, Release Type Ring

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.