Metric Plastic Push-to-Connect Fitting, Polymer, White
Mfr # 6505 10 17WP2
Zoro # G805748111
product price: $6.25
/eaKey Features
Specific Fitting Shape
Straight Connector
Minimum Operating Temperature
35 Degrees F
Release Type
Ring
Fitting Side A Tube Outer Diameter
10 mm
Fitting Side A Connection Type
Push-to-Connect
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6505 10 17WP2
Zoro #
G805748111
UPC #
-
Country of Origin
France
Dimensions
Fitting Side A Tube Outer Diameter
10 mm
Fitting Thread Size
3/8"
Fitting Side B Pipe Size
1/8 in
Overall Length
21 1/2 mm
Fitting Side 2 Pipe Size
1/8 in
Fitting Side 1 Tube Outer Diameter
10 mm
Description
Push-Fit Adapter Fitting, Application Fluid Transfer, Food Process, Medical, Purification, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 10 mm, Fitting Material Polymer, Fitting Thread Size 3/8 In., Material Grade Not Applicable, Color White, Includes Pre-Applied Thread Sealant Not Applicable, Maximum Operating Pressure 230 psi, Maximum Operating Temperature 200 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.