Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mist Lubricator, Pipe Size 1/2" NPT

  • Mfr # 07L32BE

  • Zoro # G3374557


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Series
07L
Bowl Material
Polycarbonate
Pipe Size
1/2 in NPT
Max. Flow
90 cfm
Max. Pressure
150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
07L32BE
Zoro #
G3374557
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/2 in NPT
Overall Height
9 1/16 in
Overall Width
3 1/4 in
Bowl Size
6 oz
Overall Length
3.24 in
Air Inlet Size
1/2 in
Overall Depth
3 1/4 in
Air Outlet Size
1/2 in

Details

Item
Compressed Air Lubricator
Series
07L
Bowl Material
Polycarbonate
Max. Flow
90 cfm
Max. Pressure
150 psi
Oil Feed Type
Mist
Sight Dome Included
Yes
Oil Capacity
6 oz
Drain Included
No
Max. Pipe Run
20 ft
Body Material
Zinc
Adjustment Type
Locking Knob, Nonrising
Max. Temp.
125 Degrees F
Dome Material
Polycarbonate
Lubricator Type
Mist
Maximum Flow @ 100 psi
90 cfm
Lubricator Bowl Capacity
6 oz
Air Outlet Type
NPT
Number of Air Outlets
1
System Location
Air Line
Lubricator Bowl Material
Polycarbonate
Number of Air Inlets
1
Lubricator Bowl Guard Included
Yes
Weight
1.9 lb
Minimum Flow Rate
60 cfm
For Fluid Type
Compressed Air
Modular Connection
Modular Connection
Pressure Drop
5 psi
Includes
Bowl, Fill Plug, Guard, Sight Dome
Air Inlet Type
NPT
For Substance Type
Air
Seal Material
Nitrile Rubber
Recommended Lubricant
F442 Oil
Lubricator Bowl Guard Material
Steel
Minimum Operating Pressure
0 psig
Maximum Operating Pressure
150 psi
Maximum Operating Temperature
125 Degrees F
For Maximum Pipe Run
20 ft
Maximum Flow Rate
90 cfm
Sight Gauge Included
Yes
Duty Rating
Standard Duty
Adjustment Mechanism
Locking Knob, Nonrising
Minimum Operating Temperature
32 Degrees F

Description

Compressed Air Lubricator, Lubricator Type Mist, Lubricator Bowl Material Polycarbonate, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 90 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 125 Degrees F, Adjustment Mechanism Locking Knob, Nonrising, Body Material Zinc, Overall Width 3 1/4 in, Series 07L, Sight Dome Included Yes, Sight Gauge Included Yes, Air Outlet Size 1/2 in, Air Outlet Type NPT, Drain Included No, Duty Rating Standard Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.