Needle Valve, 1/8In, FNPTxMNPT
Mfr # NV108P-2
Zoro # G3965599
product price: $14.39
/eaKey Features
Pipe Size
1/8"
Connection
FNPT x MNPT
Body Material
Brass
Stem Type
Brass
Handle Material
Zinc Plated Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NV108P-2
Zoro #
G3965599
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size
1/8"
Length
1-23/64"
Max. Height
1-1/2"
Maximum Height
1 3/8 in
Nominal Valve Size
1/8 in
Connection Size - Side 2
1/8 in
Overall Length
1.24 in
Connection Size - Side 1
1/8 in
Handle Length
1.5 in
Description
Needle Valve, Straight, Body Material Brass, Pipe Size 1/8 in, FNPT x MNPT Connection, Stem Type Brass, Seal Material Neoprene, Handle Material Zinc-Plated Steel, Temp. Rating -45 Degrees to 250 Degrees F, Max. Height 1 1/2 in, Length 1 23/64 in, Standards ISO 14001, ISO 9001, RoHS
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.