Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N200S
Zoro #
G709818668
UPC #
-
Country of Origin
United States
Description
Parker's N series valve is a two-step needle that allows fine adjustment at low flow by using the first three turns of the adjusting knob. The next three turns open the valve to full flow and provides standard throttling adjustments. Markets: - Factory Automation - Machine Tools - Marine - Material Handling - Mining - Miscellaneous Industrial - Miscellaneous Manufacturing - Molding - Oil &Gas - Power Generation - Vehicle Assembly Facilities Features/Benefits: - Tamperproof option available - Set screw locks the valve on a desired setting - Port sizes available in 8 sizes from 1/8'' to 1 1/4'' - Material offerings are brass, steel and stainless steel - Port options include ISO 6149, NPT, BSPP, BSPT and SAE - The exclusive ''Colorflow'' color-band provide an accurate visual indication of setting Applications: - Suitable for general hydraulic applications
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.