Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Needle Valve, Straight, 316 SS, 1/8 In.

  • Mfr # 2A-V2LR-SS

  • Zoro # G0543444


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1/8"
Tube Size
1/8"
Connection
A-LOK(R)/Compression
Body Material
316 Stainless Steel
Max. Pressure
5,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2A-V2LR-SS
Zoro #
G0543444
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/8"
Tube Size
1/8"
Max. Height
63/64 in
Length
2 1/64 in
Handle Diameter
0.94 in
Nominal Valve Size
1/8 in
Connection Size - Side 1
1/8 in
Overall Length
2.02 in
Maximum Height
3 in
Connection Size - Side 2
1/8 in

Details

Connection
A-LOK(R)/Compression
Body Material
316 Stainless Steel
Max. Pressure
5,000 psi
Max. Flow
0.12 gpm
Item
Needle Valve
Seal Material
PTFE
Fitting Style
Straight
Temp. Rating
-65 Degrees to 450 Degrees F
Handle Material
Nylon
Standards
Tested In Accordance To ISA S75.02
Stem Type
Blunt
Valve Body Style
Inline
Stem Material
PCTFE
Connection Type - Side 1
Compression
Bonnet Style
Integral
Maximum Pressure - Operating
5,000 psi
Operating Temperature - Minimum
-65 Degrees F
Operating Temperature - Maximum
450 Degrees F
For Media
Inert Gas, Oil
Connection Type - Side 2
Compression
Valve Series
V

Description

Needle Valve, Straight, Body Material 316 Stainless Steel, Tube Size 1/8 in, A-LOK(R)/Compression Connection, Stem Type V-Stem, Seal Material PTFE, Handle Material Nylon, Max. Pressure 5,000 psi, Temp. Rating -65 Degrees to 450 Degrees F, Max. Flow 0.12 gpm, Max. Height 63/64 in, Length 2 1/64 in, Standards ISA S75.02

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.