Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Needle Valve, Straight, Brass, 1/2 In.

  • Mfr # 8A-V8LR-B

  • Zoro # G2050221


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1/2"
Tube Size
1/2"
Connection
A-LOK(R)/Compression
Body Material
Brass
Max. Pressure
3,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8A-V8LR-B
Zoro #
G2050221
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/2"
Tube Size
1/2"
Length
3 1/16 in
Max. Height
4 3/16 in
Nominal Valve Size
1/2 in
Maximum Height
4 1/8 in
Connection Size - Side 2
1/2 in
Connection Size - Side 1
1/2 in
Handle Length
2.75 in
Overall Length
3.06 in

Details

Connection
A-LOK(R)/Compression
Body Material
Brass
Max. Pressure
3,000 psi
Max. Flow
1.23 gpm
Item
Needle Valve
Standards
Tested In Accordance To ISA S75.02
Fitting Style
Straight
Seal Material
PTFE
Temp. Rating
-65 Degrees to 400 Degrees F
Stem Type
Blunt
Handle Material
Nylon
Bonnet Style
Integral
Connection Type - Side 1
Compression
Operating Temperature - Minimum
65 Degrees F
For Media
Chemicals, Inert Gas, Oil
Maximum Pressure - Operating
5,000 psi
Operating Temperature - Maximum
450 Degrees F
Valve Body Style
Inline
Connection Type - Side 2
Compression
Stem Material
PTFE
Valve Series
V

Description

Needle Valve, Straight, Body Material Brass, Tube Size 1/2 in, A-LOK(R)/Compression Connection, Stem Type V-Stem, Seal Material PTFE, Handle Material Nylon, Max. Pressure 3,000 psi, Temp. Rating -65 Degrees to 400 Degrees F, Max. Flow 1.23 gpm, Max. Height 4 3/16 in, Length 3 1/16 in, Standards ISA S75.02

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.