Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Needle Valve, Straight, SS, 1/2 In., FNPT

  • Mfr # HNVS8FF

  • Zoro # G2008212


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1/2"
Connection
FNPT
Body Material
Stainless steel
Max. Pressure
6,000 psi
Max. Flow
0.35 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HNVS8FF
Zoro #
G2008212
UPC #
-
Country of Origin
United Kingdom

Dimensions

Pipe Size
1/2"
Max. Height
3 1/8 in
Length
2 1/2 in
Maximum Height
3 1/8 in
Connection Size - Side 1
1/2 in
Nominal Valve Size
1/2 in
Overall Length
2.5 in
Connection Size - Side 2
1/2 in

Details

Connection
FNPT
Body Material
Stainless steel
Max. Pressure
6,000 psi
Max. Flow
0.35 gpm
Item
Needle Valve
Temp. Rating
-65 Degrees to 450 Degrees F
Seal Material
PTFE
Handle Material
Stainless Steel
Stem Type
Stainless Steel
Fitting Style
Straight
Standards
Tested In Accordance to API 598
For Media
Chemicals, Inert Gas, Oil
Maximum Pressure - Operating
6,000 psi
Connection Type - Side 2
NPT
Valve Body Style
Inline
Coefficient of Volume (Cv)
0.35
Connection Gender - Side 2
Female
Operating Temperature - Minimum
-65 Degrees F
Connection Gender - Side 1
Female
Operating Temperature - Maximum
450 Degrees F
Stem Material
Stainless Steel
Bonnet Style
Integral
Connection Type - Side 1
NPT
Valve Series
H

Description

Needle Valve, Straight, Body Material 316 Stainless Steel, Pipe Size 1/2 in, FNPT Connection, Stem Type Non-Rotating, Seal Material PTFE, Handle Material Stainless Steel, Max. Pressure 6,000 psi, Temp. Rating -65 Degrees to 450 Degrees F, Max. Flow 0.35 gpm, Max. Height 3 1/8 in, Length 2 1/2 in, Standards C Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.