This item is Discontinued.

Parker Nipple, 3/4 In, NPT, PFA PN-12-P

Nipple, 3/4 In, NPT, PFA (Discontinued)

  • Mfr # PN-12-P
  • Zoro # G3384857
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PN-12-P
Zoro #
G3384857
UPC #
-
Country of Origin
Unknown

Dimensions

Tube Size
3/4 in
Pipe Size (In.)
3/4
Dia. (In.)
1-3/16
Length (In.)
1.61

Details

Item
Nipple
Connection
NPT
Material
PFA
Temp. Range
0 to 300F
Pressure (PSI)
75

Description

Nipple, Pipe Size 3/4 In, NPT Connection, Material of Construction PFA, Pressure 75 PSI, Temp. Range 0 to 300 Deg F, Hex 1 3/16 In, Length 1.61 In

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.