Parker

Nipple, Brass, 1/2 in Pipe Size, MNPT


original price: $8.39
9% off
new price: $7.59
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Specific Fitting Shape Nipple
  • Pipe Fitting Material Brass
  • Overall Length 2 in
  • Material Grade C37700
  • Application Air, Non-Potable Water
See all product information

Product Information

Dimensions

Overall Length 2 in
Fitting Side A Nominal Pipe Size 1/2 in
Fitting Side B Nominal Pipe Size 1/2 in

Details

Specific Fitting Shape Nipple
Pipe Fitting Material Brass
Item Nipple
Material Grade C37700
Application Air, Non-Potable Water
Standards SAE J530, SAE J531
Maximum Operating Pressure 1,000 psi
Low Lead Compliance Level Not Compliant
Max. Steam Pressure 1,000 psi
Fitting Side A Gender Male
Includes Seal No
Fitting Side A Type NPT
Fitting Side B Gender Male
Includes Pre-Applied Thread Sealant No
Fitting Side B Type NPT

Description

Nipple, Brass, C37700, 1/2 in, Male, NPT, 1/2 in, Male, NPT, 1,000 psi Maximum Operating Pressure

Restrictions

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • *** This is a restricted item. It cannot be used in the USA for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.