Shop PROLINE SERIES
See all product information
Create Account
Brass 1/2-in BARB x 1/2-in BARB Splicer
- Mfr # BHB-380NLB
- Zoro # G524173539
product price:Â
$
3.59
/ea
Sold in multiples of 3 for
$10.77
Key Features
Length
4 in
For Use With
Potable Water
Width
3 in
Standards
AB 1953, NSF/ANSI 372
Max. Temp.
160°F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BHB-380NLB
- Zoro #
- G524173539
- UPC #
- 32888202498
- Country of Origin
- China
- Item
- Splicer
- For Use With
- Potable Water
- Standards
- AB 1953, NSF/ANSI 372
- Max. Temp.
- 160°F
- Fitting Connection Type
- BARB
- Max. Pressure
- 150 psi
- Pipe Fitting Material
- Brass
Dimensions
- Length
- 4 in
- Width
- 3 in
Description
Splicers are ideal for connecting two rubber or plastic plumbing lines. Constructed of lead-free brass, barbed fittings are suitable for multiple potable water and other liquid plumbing systems. Barb connections are designed to be inserted into the tube and will form a secure connection when a stainless steel hose clamp is tightened on the outside of the tube. This type of fitting is ideal for plastic, vinyl or rubber tube types.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.