Nut, Carbon Steel, Comp, 1/2In

  • Mfr # 8NU8-S

  • Zoro # G2063171


product price:  $1.15
/ea

Key Features

Tube Fitting Material
Carbon Steel
Specific Fitting Shape
Nut
Fitting Connection Type
Compression
Tube Size
1/2 in
Max. Pressure
7000 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8NU8-S
Zoro #
G2063171
UPC #
-
Country of Origin
Canada

Dimensions

Tube Size
1/2 in
Hex Size
7/8 in
Length
0.69"

Details

Item
Nut
Tube Fitting Material
Carbon Steel
Specific Fitting Shape
Nut
Fitting Connection Type
Compression
Max. Pressure
7000 psi
Standards
ASTM-A-108, QQ-S-637
Basic Pipe Fitting Shape
Nut
Basic Pipe Fitting Material
Metal
Temp. Range
-20 Degrees to 800 Degrees F
Specific Pipe Fitting Shape
Nut
Pipe Fitting Connection Type
Compression
Pressure (PSI)
7000
Connection
Tube

Description

Nut, Specific Fitting Shape Nut, Standards ASTM-A-108, QQ-S-637, Hex Size 7/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.