Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nut, Steel, Compression, 3/4 in

  • Mfr # 12NU12-S

  • Zoro # G6148414


product price: $7.49
/ea
Sold in multiples of 2 for $14.98

Key Features

Hex Size
1 1/8 in
Max. Pressure
5100 psi
Pipe Fitting Connection Type
A-LOK(R)
Fitting Connection Type
Compression
Temp. Range
-20 Degrees to 800 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12NU12-S
Zoro #
G6148414
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
1 1/8 in
Tube Size
3/4 in
Compression Thread Size
3/4 in
Compatible Tube Outer Diameter
3/4 in
Thread Size
3/4"
Overall Length
11/16 in

Details

Max. Pressure
5100 psi
Pipe Fitting Connection Type
A-LOK(R)
Item
Compression Fitting Nut
Fitting Connection Type
Compression
Temp. Range
-20 Degrees to 800 Degrees F
Standards
ASTM 31.3
Basic Pipe Fitting Material
Metal
Tube Fitting Material
Carbon Steel
Specific Fitting Shape
Nut
Basic Pipe Fitting Shape
Nut
Specific Pipe Fitting Shape
Nut
Compatible Fitting Brands
Swagelok
Finish/Coating
Zinc Plated
Maximum Operating Pressure
5,100 psi
Maximum Operating Temperature
800 Degrees F
Fitting Material
Steel
Application
Air, Natural Gas, Non-Potable Water, Steam
System of Measurement
Imperial
Minimum Operating Temperature
20 Degrees F
Series
A-Lok(R)
Fitting Shape
Nut
Operating Pressure - Maximum
5,100 psi
Product Type
Compression Fitting Nut
Operating Temperature - Maximum
800 Degrees F
Precleaned Type
Cleaned
For Media Type
Air, Gases, Non-Potable Water
Operating Temperature - Minimum
20 Degrees F
Finish
Zinc-Plated

Description

Compression Fitting Nut, Application Air, Natural Gas, Non-Potable Water, Steam, Finish/Coating Zinc Plated, Fitting Material Steel, Maximum Operating Pressure 5,100 psi, Maximum Operating Temperature 800 Degrees F, Overall Length 11/16 in, Thread Size 3/4 In., Specific Fitting Shape Nut, System of Measurement Imperial, Compatible Tube Outer Diameter 3/4 in, Compatible Fitting Brands Swagelok, Series A-Lok(R), Standards ASTM 31.3, Compatible Tube Hardness Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.