This item is Discontinued.

No Product Image Available

NYLON TUBING (Discontinued)

  • Mfr # NNR-3-039
  • Zoro # G109841334
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NNR-3-039
Zoro #
G109841334
UPC #
-
Country of Origin
United States

Description

NR Series High Strength Semi-Rigid features a high tensile strength and excellent coupling retention in high pressure, temperature and vibration environments. It resists high ambient temperatures and is used in applications that involve high-pressure pneumatics and oils, lubrication systems, marine control systems and process lines for chemicals. The tubing is manufactured with high grade nylon resins, without the addition of plasticizers. Markets: Industrial Marine Fluid Handling Features/Benefits: High grade nylon resins without the addition of plasticizers for higher pressure tubing applications Better chemical resistance than Series N, good resistance to high ambient temperature and low moisture absorption for superior performance High tensile strength and excellent coupling retention in high pressure, temperature and vibration environments Applications: High-pressure pneumatics and oils Lubrication systems Marine control systems Process lines for chemicals For tube support use, reference Catalog 4660 Tubing/Fitting Compatibility Chart Technical Specifications: Working and burst pressures rated at 73°F 23°C The wall thickness is for reference only Packaged on 100 ft reel - contact Customer Service for more package quantities

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.