Zoro Homepage

Oil Filter System

  • Mfr # GT410C1

  • Zoro # G3404091


product price: $2,475.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure (PSI)
50
Max. Flow GPM
4
Filter Rating (Microns)
10
Application
Prevents Contaminants from Damaging Critical Hydraulic Components
Max. Operating Temp. (F)
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT410C1
Zoro #
G3404091
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
7-11/16
Height (In.)
8-1/4
Length (In.)
15-11/16
Overall Height
8.3 in
Overall Depth
15.7 in
Overall Width
7.7 in

Details

Item
Portable Filtration System
Max. Pressure (PSI)
50
Max. Flow GPM
4
Filter Rating (Microns)
10
Application
Prevents Contaminants from Damaging Critical Hydraulic Components
Max. Operating Temp. (F)
120
Motor HP
0.25 hp
Voltage
110/120V AC
Relief Valve
Built In
Differential Pressure (PSI)
25
Amps
3.0 A
Max. Fluid Viscosity
16,000 SUS
Standards
CSA Listed, UL Listed
Pump Type
Geroter
Includes
5 Feet Hose Assemblies with Wand Attachments, One 10 Micron Cellulose Filter Element and Two Clear, Wire Reinforced
Intake Filter
10 Micron
Primary Filter Rating
10 micron
Max. Flow
4 gpm
Motor Type - Filters
Electric
Max. Pressure
50 psi
Number of Filters
1
Max. Operating Temp.
120 Degrees F
Differential Pressure
25 psi
Allowable Pressure - Maximum
50 psi
Seal Material
Nitrile
Fluid Viscosity - Maximum
16,000 SUS
Motor Type
Electric
Motor Horsepower - Maximum
0.3 hp
Primary Filter Media
Cellulose
Flow Rate - Maximum
4 gpm
Includes Relief Valve
Relief Valve Included
Operating Temperature - Maximum
120 Degrees F
Includes Seals
Seals Included
Full Load Current
3 A
Includes Bypass Valve
Bypass Valve Not Included

Description

Hand Held Hydraulic Filter Unit, Allowable Pressure - Maximum 50 psi, Flow Rate - Maximum 4 gpm, Motor Horsepower - Maximum 0.3 hp, Motor Type Electric, Fluid Viscosity - Maximum 16,000 SUS, Primary Filter Rating 10 micron, Secondary Filter Rating Not Applicable, Primary Filter Media Cellulose, Application Prevents Contaminants from Damaging Critical Hydraulic Components, Secondary Filter Media Not Applicable, Includes Seals Seals Included, Operating Temperature - Maximum 120 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.