Shop PARKER
See all product information
Create Account
Pipe Fitting
Mfr # 1202P-4-6
Zoro # G823744034
product price:Â
$
7.15
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Brass
Fitting Side A Type
Threaded
Fitting Side B Type
Threaded
Gravity Flow
Pressure
Includes Pre-Applied Thread Sealant
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1202P-4-6
- Zoro #
- G823744034
- UPC #
- -
- Country of Origin
- United States
- Color
- Brass
- Fitting Side A Type
- Threaded
- Fitting Side B Type
- Threaded
- Gravity Flow
- Pressure
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side B Gender
- Male
- Fitting Side B Pipe Threading
- 18
- Series
- 1202P
- Max. Steam Pressure
- 1,000 PSI
- Finish/Coating
- Washed
- Side A Thread Type
- NPT
- Includes Seal
- No
- Specific Fitting Shape
- 90 Degrees Elbow
- Class
- Class 400
- Item
- Pipe Fitting
- Application
- Air, Non-Potable Water
- Side B Thread Type
- NPT
- Maximum Operating Pressure
- 1,000 psi
- Fitting Side A Pipe Threading
- 18
- Fitting Side A Gender
- Female
- Standards
- SAE J530, SAE J531
Description
90 Degrees Elbow, Brass, Washed, C37700, Class Class 400, For Pipe Schedule Not Applicable, 1/4 in, Female, Threaded, Not Applicable, 18, 1/4 In.-18, 3/8 in, Male, Threaded, Not Applicable, 18, 3/8 In.-18, 1,000 psi Maximum Operating Pressure
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.