Shop PARKER
See all product information
Create Account
Pipe Fitting
Mfr # 1202P-8-8
Zoro # G323744008
product price:Â
$
9.29
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Fitting Side A Type
Threaded
Fitting Side B Gender
Male
Fitting Side A Nominal Pipe Size
1/2 in
Color
Brass
Standards
SAE J530, SAE J531
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1202P-8-8
- Zoro #
- G323744008
- UPC #
- -
- Country of Origin
- United States
- Fitting Side A Type
- Threaded
- Fitting Side B Gender
- Male
- Color
- Brass
- Standards
- SAE J530, SAE J531
- Item
- Pipe Fitting
- Specific Fitting Shape
- 90 Degrees Elbow
- Includes Seal
- No
- Gravity Flow
- Pressure
- Maximum Operating Pressure
- 1,000 psi
- Fitting Side B Type
- Threaded
- Fitting Side A Pipe Threading
- 14
- Application
- Air, Non-Potable Water
- Includes Pre-Applied Thread Sealant
- No
- Finish/Coating
- Washed
- Side B Thread Type
- NPT
- Fitting Side B Pipe Threading
- 14
- Max. Steam Pressure
- 1,000 PSI
- Fitting Side A Gender
- Female
- Side A Thread Type
- NPT
- Series
- 1202P
- Class
- Class 400
Description
90 Degrees Elbow, Brass, Washed, C37700, Class Class 400, For Pipe Schedule Not Applicable, 1/2 in, Female, Threaded, Not Applicable, 14, 1/2 In.-14, 1/2 in, Male, Threaded, Not Applicable, 14, 1/2 In.14, 1,000 psi Maximum Operating Pressure
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.