Zoro Homepage

Pipe Fitting Low Lead

  • Mfr # L2202P-6-6

  • Zoro # G005574473


product price: $20.19
/ea

Key Features

Specific Fitting Shape
90 Deg Extruded Elbow
Pipe Fitting Material
Brass
Standards
SAE J530, SAE J531
Fitting Side B Nominal Pipe Size
3/8 in
Fitting Side B Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L2202P-6-6
Zoro #
G005574473
UPC #
-
Country of Origin
United States

Dimensions

Fitting Side B Nominal Pipe Size
3/8 in
Fitting Side A Nominal Pipe Size
3/8 in
Fitting Thread Size A
3/8 in
Fitting Thread Size B
3/8 in

Details

Item
90 Deg Extruded Elbow
Specific Fitting Shape
90 Deg Extruded Elbow
Pipe Fitting Material
Brass
Standards
SAE J530, SAE J531
Fitting Side B Type
NPT
Maximum Operating Pressure
1000 psi
Fitting Side A Gender
Female
Fitting Side A Type
NPT
Low Lead Compliance Level
Compliant
Class
Class 400
Fitting Side B Gender
Male

Description

90 Deg Extruded Elbow, Brass, Class Class 400, 3/8 in, Female, NPT, 3/8 in, 3/8 in, Male, NPT, 3/8 in, 1000 psi Maximum Operating Pressure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.