Zoro Homepage

Pipe Fitting Low Lead

  • Mfr # L88GH-12-6

  • Zoro # G805658281


product price: $10.99
/ea

Key Features

Specific Fitting Shape
Swivel Connector Female Garden Hose to Make Pipe
Standards
SAE J530, SAE J531
Pipe Fitting Material
Brass
Class
Class 125
Fitting Thread Size B
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L88GH-12-6
Zoro #
G805658281
UPC #
-
Country of Origin
United States

Dimensions

Fitting Thread Size B
3/8 in
Fitting Thread Size A
3/4 in
Fitting Side A Outside Diameter
1 1/8 in
Fitting Side B Nominal Pipe Size
3/8 in
Fitting Side A Nominal Pipe Size
3/4 in
Overall Length
1 11/16 in

Details

Item
Swivel Connector
Specific Fitting Shape
Swivel Connector Female Garden Hose to Make Pipe
Standards
SAE J530, SAE J531
Pipe Fitting Material
Brass
Class
Class 125
Fitting Side A Type
NPT
Fitting Side A Gender
Male
Fitting Side B Type
GHT
Low Lead Compliance Level
Compliant
Maximum Operating Pressure
150 psi
Fitting Side B Gender
Female

Description

Swivel Connector Female Garden Hose to Make Pipe, Brass, Class Class 125, 3/4 in, Male, NPT, 1 1/8 in, 3/4 in, 3/8 in, Female, GHT, 3/8 in, 150 psi Maximum Operating Pressure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.