Shop PARKER
See all product information
Create Account
Pipe Fitting
Mfr # VS1202P-12-8
Zoro # G823743990
product price:Â
$
20.39
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes Seal
No
Fitting Side A Type
Threaded
Fitting Side B Gender
Male
Thread Sealant Type
Vibra-Seal(R)
Fitting Side A Gender
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VS1202P-12-8
- Zoro #
- G823743990
- UPC #
- -
- Country of Origin
- United States
- Includes Seal
- No
- Fitting Side A Type
- Threaded
- Fitting Side B Gender
- Male
- Thread Sealant Type
- Vibra-Seal(R)
- Fitting Side A Gender
- Female
- Fitting Side B Pipe Threading
- 14
- Finish/Coating
- Washed
- Color
- Brass
- Specific Fitting Shape
- 90 Degrees Elbow
- Includes Pre-Applied Thread Sealant
- Yes
- Application
- Air, Non-Potable Water
- Item
- Pipe Fitting
- Maximum Operating Pressure
- 1,000 psi
- Max. Steam Pressure
- 1,000 PSI
- Standards
- SAE J530, SAE J531
- Gravity Flow
- Pressure
- Series
- 1202P
- Side B Thread Type
- NPT
- Side A Thread Type
- NPT
- Fitting Side A Pipe Threading
- 14
- Class
- Class 400
- Fitting Side B Type
- Threaded
Description
90 Degrees Elbow, Brass, Washed, C37700, Class Class 400, For Pipe Schedule Not Applicable, 3/4 in, Female, Threaded, Not Applicable, 14, 3/4 In.-14, 1/2 in, Male, Threaded, Not Applicable, 14, 1/2 In.-14, 1,000 psi Maximum Operating Pressure
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.