Shop All Sanitary Tube Fittings
Parker
PLASTIC ELBOW
Mfr # PP8TEU8
Zoro # G009819174
Sold in multiples of 2 for $16.98
$16.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Parker
- MFR # PP8TEU8
- Zoro # G009819174
- Country of Origin United States
- Category Sanitary Tube Fittings
Description
Parker's TrueSeal thermoplastic push fit fittings are lightweight, field attachable and quickly connect to tubing without the use of tools. TrueSeal is a robust push-to-connect fitting ideal for water treatment and harsh chemical environments. Available in Acetal, Polypropylene and Kynar, TrueSeal fittings offer FDA and NSF 51 compliance; NSF 61 compliance in gray Acetal. TrueSeal in Acetal and Polypropylene has an EPDM seal, Kynar has a fluorocarbon seal. The gripping ring in TrueSeal is available with either a stainless-steel bite edge or an engineered thermoplastic bite edge. Use with Parker Parflex Division tubing: Polyethylene Polypropylene Nylon Vinyl Fluoropolymer Polyurethane Kynar Markets: Food Potable water Chemical Filtration Beverage Features and Benefits: Gripping teeth available in stainless steel or with and engineered thermoplastic bite edge Acetal, Polypropylene and Kynar body material Engineered O-ring increases seal compression on tube EPDM seal in Acetal and Polypropylene, fluorocarbon in Kynar material FDA Compliant All fittings are NSF-51 listed Gray Acetal fittings are NSF-61 1/4'' - 1/2'' tube size NPT threads Push button release Use with Polyethylene, Polypropylene, Nylon, Vinyl, Fluoropolymer, Polyurethane, Kynar Applications: Air Water Reverse Osmosis Beer & wine Dispensing systems Custom configurations and sizes are available upon request. Contact us for additional information.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEMINOLE NIPPLE GALV 1/8""X4"" (8700147104)
- HAYWARD FLOW CONTROL CPVC Diaphragm Valve (DAB2025FFK)
- ZORO SELECT Tubing, PVC, 3" I.D., 3-1/2" O.D. (ZUSA-HT-3187)
- DUPONT Water Filtration VIH Sump Brackets, 4 in. (WFAB150)
- STEEL & OBRIEN 3" Tri-Clamp End x Medium Weld Ferrule - 1-1/8" Long 304SS (L14AM7-3-304)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS, Reducer, 2-1/2" x 1-1/2", Wall Thickness: 0.065" (ZUSA-STF-BW-123)
- STEEL & OBRIEN 1" Tri-Clamp End x Male Pipe Thread - 2-1/4" Long 316 (21MP-1-316)
- ZORO SELECT 1-1/2" Butt Weld T304 SS Short Tangent 90 Degree Elbow (2WCL1.5)
- STEEL & OBRIEN 8" Tri-Clamp End Solid Endcap - 1/2" Long 316SS (16AMP-8-316)
- STEEL & OBRIEN 4" x 3/4" Tri-Clamp End x Fnpt Thermometer Cap - 316SS (23BMP-4X.75-316)
- VNE STAINLESS STEEL FITTING (13MHHMD2.0-H)
- Parker Sanitary Tube Fittings