Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug, 3/8 in Tube Size, natural

  • Mfr # F6TPL

  • Zoro # G4397337


product price: $1.65
/ea

Key Features

Tube Fitting Material
Kynar(R)
Specific Fitting Shape
Plug
Fitting Connection Type
Tube
Tube Size
3/8 in
Stem OD
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F6TPL
Zoro #
G4397337
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3/8 in

Details

Item
Plug
Tube Fitting Material
Kynar(R)
Specific Fitting Shape
Plug
Fitting Connection Type
Tube
Stem OD
3/8 in
Max. Pressure
300 psi
Basic Pipe Fitting Shape
Plug
Specific Pipe Fitting Shape
Plug
Pipe Fitting Connection Type
Tube
Color
Natural
Basic Pipe Fitting Material
Plastic
Temp. Range
0 Degrees to 275 Degrees F
Standards
NSF 51

Description

Plug, Color Natural, Specific Fitting Shape Plug, Standards NSF 51

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.