Shop PARKER
See all product information
Create Account
Plug, Stainless Steel, Threaded
- Mfr # 14 HP5ON-SS
- Zoro # G600689763
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Plug
Pipe Fitting Material
Stainless Steel
Color
Silver
Application
Hydraulic Fluid
Standards
ISO 6149
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14 HP5ON-SS
- Zoro #
- G600689763
- UPC #
- -
- Country of Origin
- Mexico
- Specific Fitting Shape
- Plug
- Pipe Fitting Material
- Stainless Steel
- Item
- Plug
- Color
- Silver
- Application
- Hydraulic Fluid
- Standards
- ISO 6149
- Maximum Operating Pressure
- 5,500 psi
- Includes Seal
- Yes
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Type
- SAE-ORB
- Material Grade
- 316
- Fitting Side A Gender
- Male
- Seal Material
- NBR
- Fitting Connection Type
- Threaded
Dimensions
- Hex Size
- 9/16 in
- Fitting Side A Nominal Pipe Size
- 7/8 in
- Overall Length
- 25/32 in
- Wire Rope Length
- 25/32 in
- Length
- 25/32 in
Description
Plug, Stainless Steel, 316, Threaded, 25/32 in Overall Length, 5,500 psi Maximum Operating Pressure, Includes Pre-Applied Thread Sealant No, Includes Seal Yes, Seal Material NBR, Silver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.