Plug, Steel, Threaded 10 mm
- Mfr # VSTI10X1ORCF
- Zoro # G800689464
product price:Â
$
5.69
/ea
Sold in multiples of 2 for
$11.38
Key Features
Pipe Fitting Material
Steel
Specific Fitting Shape
Plug
Standards
DIN ISO 8434, ISO 1179, ISO 6149, ISO 9974
Finish/Coating
Zinc-Plated
Seal Material
NBR
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VSTI10X1ORCF
- Zoro #
- G800689464
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Plug
- Pipe Fitting Material
- Steel
- Specific Fitting Shape
- Plug
- Standards
- DIN ISO 8434, ISO 1179, ISO 6149, ISO 9974
- Finish/Coating
- Zinc-Plated
- Seal Material
- NBR
- Maximum Operating Pressure
- 9,100 psi
- Includes Seal
- Yes
- Fitting Side B Gender
- Female
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Gender
- Male
- Fitting Side A Type
- Metric
- Application
- Hydraulic Fluid
- Fitting Connection Type
- Threaded
- Manufacture Location
- Globally Sourced
Dimensions
- Fitting Side A Nominal Pipe Size
- 10 mm
- Fitting Side B Nominal Pipe Size
- 1 in
- Nominal Pipe Size
- 10 mm
Description
Plug, 10 mm Nominal Pipe Size, Steel, Zinc-Plated, Threaded, 9,100 psi Maximum Operating Pressure, Includes Pre-Applied Thread Sealant No, Includes Seal Yes, Seal Material NBR
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.