Plug, Steel, Threaded 12 mm
- Mfr # M12P87OMNS
- Zoro # G100689690
product price:Â
$
11.59
/ea
Key Features
Pipe Fitting Material
Steel
Specific Fitting Shape
Plug
Hex Size
17 mm
Standards
ANSI B1.13M, FED-STD-H28/21, ISO 261, ISO 6149
Finish/Coating
Zinc-Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M12P87OMNS
- Zoro #
- G100689690
- UPC #
- -
- Country of Origin
- China
- Item
- Plug
- Pipe Fitting Material
- Steel
- Specific Fitting Shape
- Plug
- Standards
- ANSI B1.13M, FED-STD-H28/21, ISO 261, ISO 6149
- Finish/Coating
- Zinc-Plated
- Fitting Side A Type
- Metric
- Fitting Side A Gender
- Male
- Application
- Hydraulic Fluid
- Includes Pre-Applied Thread Sealant
- No
- Maximum Operating Pressure
- 9,000 psi
- Seal Material
- NBR
- Includes Seal
- Yes
- Fitting Connection Type
- Threaded
- Manufacture Location
- Globally Sourced
Dimensions
- Hex Size
- 17 mm
- Fitting Side A Nominal Pipe Size
- 12 mm
- Nominal Pipe Size
- 12 mm
Description
Plug, 12 mm Nominal Pipe Size, Steel, Zinc-Plated, Threaded, 9,000 psi Maximum Operating Pressure, Includes Pre-Applied Thread Sealant No, Includes Seal Yes, Seal Material NBR
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.