Shop PARKER
See all product information
Create Account
Plug, Steel, Threaded 3/8 in
- Mfr # VSTI3/8EDEPDMCF
- Zoro # G800919691
product price:Â
$
15.19
/ea
Key Features
Pipe Fitting Material
Steel
Specific Fitting Shape
Plug
Standards
BS 21, BS 2779, DIN 3852, ISO 1179, ISO 228-1, ISO 7.1
Fitting Side A Nominal Pipe Size
3/8 in
Finish/Coating
Zinc-Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VSTI3/8EDEPDMCF
- Zoro #
- G800919691
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Fitting Side A Nominal Pipe Size
- 3/8 in
- Nominal Pipe Size
- 3/8 in
Details
- Item
- Plug
- Pipe Fitting Material
- Steel
- Specific Fitting Shape
- Plug
- Standards
- BS 21, BS 2779, DIN 3852, ISO 1179, ISO 228-1, ISO 7.1
- Finish/Coating
- Zinc-Plated
- Seal Material
- EPDM
- Maximum Operating Pressure
- 5,800 psi
- Fitting Side A Type
- Metric
- Application
- Hydraulic Fluid
- Includes Seal
- Yes
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Gender
- Male
- Manufacture Location
- Globally Sourced
- Fitting Connection Type
- Threaded
Description
Plug, 3/8 in Nominal Pipe Size, Steel, Zinc-Plated, Threaded, 5,800 psi Maximum Operating Pressure, Includes Pre-Applied Thread Sealant No, Includes Seal Yes, Seal Material EPDM
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.