Shop PARKER
See all product information
Create Account
Plug, Steel, Threaded 48 mm
- Mfr # VSTI48X2EDCF
- Zoro # G500689566
product price:Â
$
34.35
/ea
Key Features
Pipe Fitting Material
Steel
Specific Fitting Shape
Plug
Standards
DIN ISO 8434, ISO 1179, ISO 6149, ISO 9974
Finish/Coating
Zinc-Plated
Seal Material
NBR
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VSTI48X2EDCF
- Zoro #
- G500689566
- UPC #
- -
- Country of Origin
- Poland
Dimensions
- Fitting Side A Nominal Pipe Size
- 48 mm
- Fitting Side B Nominal Pipe Size
- 2 in
- Nominal Pipe Size
- 48 mm
Details
- Item
- Plug
- Pipe Fitting Material
- Steel
- Specific Fitting Shape
- Plug
- Standards
- DIN ISO 8434, ISO 1179, ISO 6149, ISO 9974
- Finish/Coating
- Zinc-Plated
- Seal Material
- NBR
- Fitting Side B Gender
- Female
- Fitting Side A Gender
- Male
- Application
- Hydraulic Fluid
- Includes Seal
- Yes
- Includes Pre-Applied Thread Sealant
- No
- Maximum Operating Pressure
- 4,500 psi
- Fitting Side A Type
- Metric
- Fitting Connection Type
- Threaded
- Manufacture Location
- Globally Sourced
Description
Hollow Hex Plug, Steel, Zinc Plated, 48 mm, Male, Metric, 2 in, Female, 4,500 psi Maximum Operating Pressure
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.