Pneumatic Cylinder
Mfr # P1A-S010SS-0025
Zoro # G814847898
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Cylinder Action
Single Acting
Body Material
Stainless Steel
Rod Thread Length
12 mm
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P1A-S010SS-0025
Zoro #
G814847898
UPC #
-
Country of Origin
China
Dimensions
Rod Thread Length
12 mm
Rod Thread Size
M4
Overall Width
13 mm
Overall Height
13.5 mm
Inlet Size
M5
Stroke Length
25 mm
Bore Diameter
10 mm
Rod Diameter
4 mm
Description
Pneumatic Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Bore Diameter 10 mm, Cushion Type Bumpers, Stroke Length 25 mm, Inlet Size M5, Air Inlet Type BSPP, Cylinder Action Single Acting, Number of Rods Double Rod, System of Measurement Metric, Overall Width 13 mm, Overall Height 13.5 mm, Inlet Gender Female, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 176 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including 1,3-Butadiene,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.