Pneumatic Cylinder
Mfr # P5T-J025RHSN075
Zoro # G714846625
product price: $533.99
/ea
Free Shipping & Returns
Key Features
Cylinder Action
Double Acting
Cylinder Type
Compact
Cushion Type
None
Stroke Length
75 mm
Body Material Finish
Anodized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P5T-J025RHSN075
Zoro #
G714846625
UPC #
-
Country of Origin
United States
Dimensions
Stroke Length
75 mm
Bore Diameter
25 mm
Overall Width
42 mm
Air Inlet Size
1/8 in
Overall Height
88 mm
Details
Cylinder Action
Double Acting
Item
Pneumatic Cylinder
Cylinder Type
Compact
Cushion Type
None
Body Material Finish
Anodized
Port Location
Axial Ported
Maximum Operating Pressure
145 psi
Bearing Type
Composite Bearing
Air Inlet Type
NPTF
Maximum Operating Temperature
74 Degrees C
Air Inlet Gender
Female
Description
Pneumatic Cylinder
Restrictions
WARNING:
This product can expose you to chemicals including 1,3-Butadiene,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.