Shop PARKER
See all product information
Create Account
Pneumatic Cylinder
- Mfr # P5T-J032DHSN025
- Zoro # G914846593
product price:Â
$
518.99
/ea
Free Shipping & Returns
Key Features
Cylinder Action
Double Acting
Cylinder Type
Compact
Cushion Type
None
Port Location
Top Ported
Stroke Length
25 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P5T-J032DHSN025
- Zoro #
- G914846593
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Stroke Length
- 25 mm
- Overall Height
- 114 mm
- Air Inlet Size
- 1/8 in
- Bore Diameter
- 32 mm
- Overall Width
- 51 mm
Details
- Item
- Pneumatic Cylinder
- Cylinder Action
- Double Acting
- Cylinder Type
- Compact
- Cushion Type
- None
- Port Location
- Top Ported
- Body Material Finish
- Anodized
- Air Inlet Gender
- Female
- Air Inlet Type
- NPTF
- Maximum Operating Pressure
- 145 psi
- Maximum Operating Temperature
- 74 Degrees C
- Bearing Type
- Composite Bearing
Description
Pneumatic Cylinder
Restrictions
WARNING:
This product can expose you to chemicals including 1,3-Butadiene,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.