Shop PARKER
See all product information
Create Account
Pneumatic Cylinder
- Mfr # P5T-J050DHSN100
- Zoro # G314846445
product price:Â
$
847.99
/ea
Free Shipping & Returns
Key Features
Cylinder Action
Double Acting
Cylinder Type
Compact
Cushion Type
None
Port Location
Top Ported
Body Material Finish
Anodized
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P5T-J050DHSN100
- Zoro #
- G314846445
- UPC #
- -
- Country of Origin
- United States
- Cylinder Action
- Double Acting
- Item
- Pneumatic Cylinder
- Cylinder Type
- Compact
- Cushion Type
- None
- Port Location
- Top Ported
- Body Material Finish
- Anodized
- Air Inlet Gender
- Female
- Maximum Operating Temperature
- 74 Degrees C
- Maximum Operating Pressure
- 145 psi
- Bearing Type
- Composite Bearing
- Air Inlet Type
- NPTF
Dimensions
- Stroke Length
- 100 mm
- Air Inlet Size
- 1/4 in
- Overall Width
- 62 mm
- Overall Height
- 140 mm
- Bore Diameter
- 50 mm
Description
Pneumatic Cylinder
Restrictions
WARNING:
This product can expose you to chemicals including 1,3-Butadiene,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.