Pneumatic Cylinder
Mfr # PV11-180B-BB2-B
Zoro # G914846500
product price: $334.99
/ea
Free Shipping & Returns
Key Features
Magnetic Piston
Non-Magnetic Piston
Cushion Type
Rubber Cushion
Shaft Length
7/8 in
Air Inlet Center to Center Distance
1 in
Air Inlet Type
NPTF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PV11-180B-BB2-B
Zoro #
G914846500
UPC #
-
Country of Origin
United States
Dimensions
Shaft Length
7/8 in
Inlet Size
#10-32
Overall Width
1 5/8 in
Overall Height
1 5/8 in
Bore Diameter
1 1/4 in
Shaft Diameter
5/16 in
Details
Item
Pneumatic Cylinder
Magnetic Piston
Non-Magnetic Piston
Cushion Type
Rubber Cushion
Air Inlet Center to Center Distance
1 in
Air Inlet Type
NPTF
Actuator Style
Single Vane
Maximum Output Torque
16 in-lb
Port Location
Top Ported
Rotation Angle
180 Degrees
Maximum Operating Temperature
180 Degrees F
Maximum Operating Pressure
150 psig
Weight
0.5 lb
Minimum Operating Temperature
30 Degrees F
Description
Pneumatic Cylinder, Actuator Style Single Vane, Maximum Output Torque 16 in-lb, Rotation Angle 180 Degrees , Bore Diameter 1 1/4 in, Maximum Operating Pressure 150 psig, Shaft Diameter 5/16 in, Shaft Length 7/8 in, Inlet Size #10-32, Air Inlet Type NPTF, Cushion Type Rubber Cushion, Magnetic Piston Non-Magnetic Piston, Weight 0.5 lb, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature 30 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including 1,3-Butadiene,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.