Shop All Push-to-Connect Tube Fittings
Parker
Push-to-Connect Fitting, Brass, Silver
Mfr # W68PLP-4-2
Zoro # G407200024
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Connector
- Standards UL94 V-0
- Overall Length 7/8 in
- Color Silver
- Application Air, Automotive, Climate Control, End-of-Arm Tooling, Factory Automation, Industrial, Inert Gases, Oil Lines, Packaging, Pneumatics, Robotic Welding, Robotics, Semi-Conductor, Textile, Vacuum Lines
Product Information
- Brand Parker
- MFR # W68PLP-4-2
- Zoro # G407200024
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 7/8 in |
Fitting Side A Pipe Size | 1/8 in |
Fitting Side B Pipe Size | 1/8 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Details
Description
Push-to-Connect Fitting, Application Air, Automotive, Climate Control, End-of-Arm Tooling, Factory Automation, Industrial, Inert Gases, Oil Lines, Packaging, Pneumatics, Robotic Welding, Robotics, Semi-Conductor, Textile, Vacuum Lines, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPTF, Fitting Side A Pipe Size 1/8 in, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Brass, Fitting Thread Size Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" Malleable Iron 90 Degree Street Elbow Class 150 (5P459)
- ACORN CONTROLS Metering Servomotor Assembly w/ Seat (2563-020-002)
- PARKER Tubing, Black, Overall 100 ft L (NB8X1)
- KOHLER Valve Assembly (1311362)
- PARKER Push-to-Connect Elbow, Brass, Silver (W169PLPNS-2-2)
- PARKER Bulkhead Union, 1/4 in Tube Size, Nylon, White, 10 PK (6316 56 00WP2)
- PARKER Metric Metal Push-to-Connect Fitting, Brass, Silver (67PLP-6M-8M)
- PARKER Metric DOT Push-to-Connect Fitting, Composite, Black (379PTCR-10-MA12)
- PARKER Push-to-Connect Fitting, Brass, Silver (68PLP-4-2G)
- PARKER Push-to-Connect Swivel Elbow, Brass, Silver (169PLP-2-0)
- TECHNIFIT Fitting, PTC, Male Hex Elbow, 8mm x 3/8" Male BSPP (G) (PL08-G03)
- Parker Tube Fittings