This item is Discontinued.

No Product Image Available

Push-to-Connect Metric Metal Push-to-Connect Fitting, Brass, Silver (Discontinued)

  • Mfr # 169PLPSP-10M
  • Zoro # G105658233
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
169PLPSP-10M
Zoro #
G105658233
UPC #
-
Country of Origin
United States

Dimensions

Fitting Side B Tube Outer Diameter
10 mm
Fitting Side A Tube Outer Diameter
10 mm
For Tube Outside Diameter
10 mm

Details

Item
Metric Metal Push-to-Connect Fitting
Specific Fitting Shape
90 Degrees Elbow Adapter
Fitting Side A Connection Type
Push-to-Connect
Maximum Operating Temperature
200 Degrees F
Resistance Properties
Corrsion-Resistant, Mechanical-Resistant
Fitting Material
Brass
Compatible Tube Hardness
95 Shore A
Color
Silver
Release Ring Material
Stainless Steel
Connection Type
Push-to-Connect x Push-to-Connect
Standards
FDA, RoHS
Includes Pre-Applied Thread Sealant
No
Release Type
Ring
Compatible Tube Material
Nylon N, Nylon NR, Polyethylene E and EB, Polyethylene HDPE, Polyethylene PEFR, Polypropylene PP and PPB, Polyurethane HU and HUM
Application
Cooling, Air
Fitting Side B Connection Type
Push-to-Connect
Maximum Operating Pressure
300 psi
Finish/Coating
Nickel Plated
Minimum Operating Temperature
0 Degrees F
System of Measurement
Metric
For Tube OD
10 mm x 10 mm
Fitting Body Material
Nickel Plated Brass
Fitting Shape
Elbow
End Connection Type
Push-to-Connect

Description

Metric Metal Push-to-Connect Fitting, Application Cooling, Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 10 mm, Fitting Side B Tube Outer Diameter 10 mm, Fitting Material Brass, Color Silver, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 200 Degrees F, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Ring, Standards FDA, RoHS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.