Shop All Push-to-Connect Tube Fittings
Parker
Push-to-Connect Swivel Elbow, Brass, Silver
Mfr # W169PLP-4-6
Zoro # G207199931
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Swivel
- Application Air, Automotive, Climate Control, End-of-Arm Tooling, Factory Automation, Industrial, Inert Gases, Oil Lines, Packaging, Pneumatics, Robotic Welding, Robotics, Semi-Conductor, Textile, Vacuum Lines
- System of Measurement Imperial
- Overall Length 27/32 in
- Color Silver
Product Information
- Brand Parker
- MFR # W169PLP-4-6
- Zoro # G207199931
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 27/32 in |
Fitting Side B Pipe Size | 3/8 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side A Pipe Size | 1/4 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Details
Description
Push-to-Connect Swivel Elbow, Application Air, Automotive, Climate Control, End-of-Arm Tooling, Factory Automation, Industrial, Inert Gases, Oil Lines, Packaging, Pneumatics, Robotic Welding, Robotics, Semi-Conductor, Textile, Vacuum Lines, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPTF, Fitting Side A Pipe Size 1/4 in, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Spill Resistant Vacuum Breaker, 1/2 in. (LF289-1/2)
- JOHNS MANVILLE 4-1/2" x 3 ft. Pipe Insulation, 1-1/2" Wall (693679)
- DEARBORN BRASS 1-1/4" Pipe Dia., Brass, Branch Tailpiece, Branch Tailpiece (817ETBN-3)
- ANVIL 2" Flanged x FNPT Malleable Iron Floor Flange Class 150 (0310106000)
- PARKER Metric DOT Push-to-Connect Fitting, Composite, Black (379PTCR-6-MA22)
- PARKER Push-to-Connect Swivel Elbow, Brass, Silver (W169PLP-6-2)
- PARKER Fractional Plastic Push-to-Connect Fitting, Polymer, White (6382 56 00WP2)
- PARKER Metric Metal Push-to-Connect Fitting, Brass, Silver (68PLP-4M-2G)
- PARKER Metric Plastic Push-to-Connect Fitting, Polymer, White (6340 06 00WP2)
- PARKER Push-to-Connect Bulkhead Union, Brass, Silver (62PLPBH-4)
- LEGRIS Male Elbow, 8mm Tube Size, Nylon, Black, 10 PK (3109 08 10)
- Parker Push-to-Connect Tube Fittings