Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Parker Push-to-Connect, Threaded DOT Push-to-Connect Fitting, Composite, Black VS369PTC-10-8

Push-to-Connect, Threaded DOT Push-to-Connect Fitting, Composite, Black (Discontinued)

  • Mfr # VS369PTC-10-8
  • Zoro # G604860106
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS369PTC-10-8
Zoro #
G604860106
UPC #
-
Country of Origin
Mexico

Dimensions

Pipe Size
1/2 in
Overall Length
1 3/8 in
Fitting Side B Pipe Size
1/2 in
Fitting Pipe Size
1/2 in
Fitting Thread Size
1/2
For Tube Outside Diameter
5/8 in
Fitting Side A Tube Outer Diameter
5/8 in

Details

Item
DOT Push-to-Connect Fitting
Specific Fitting Shape
90 Degrees Elbow Adapter
Standards
DOT, SAE
Color
Black
System of Measurement
Imperial
Connection Type
Push-to-Connect x MNPT
Application
Air
Compatible Tube Material
PFT
Resistance Properties
High Temperature-Resistanct, Impact-Resistant, Vibration-Resistant
End Connection Type
Push-to-Connect, Threaded
Fitting Body Material
Composite
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Pressure
250 psi
Thread Sealant Type
Vibra-Seal
Fitting Side A Connection Type
Push-to-Connect
Includes Pre-Applied Thread Sealant
Yes
Fitting Side B Connection Type
MNPT
For Tube OD
5/8 in
Fitting Shape
Elbow
Fitting Material
Composite
Maximum Operating Temperature
200 Degrees F

Description

DOT Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Material Composite, Fitting Thread Size 1/2, Color Black, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 3/8 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Standards DOT, SAE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.