Qk-CnntCplg, 1-11/16", Plug, Steel, NBR
- Mfr # 25SFTF06SXZ
- Zoro # G610831879
Key Features
Specifications
Details
- MFR #
- 25SFTF06SXZ
- Zoro #
- G610831879
- UPC #
- -
- Country of Origin
- Germany
- Item
- Quick Connect Air Coupling
- Interchange Type
- European High Flow
- Material
- Steel
- Coupling Component
- Plug
- Hose Fitting Gender
- Male
- Connection Type
- Hose Barb
- Finish/Coating
- Zinc-Plated
- Max. Flow Rate
- 110 scfm
- Coupling Locking Type
- Ball
- Seal Material
- Nitrile
- Includes Valve
- No
- Temp. Range
- -4 Degrees to 212 Degrees F
- Includes
- (4) Locking Balls
- Valve Type
- Aerodynamic
- For Hose I.D.
- 1/4 in
- Max. Working Pressure @ 70 F
- 300 psi
- Barbed
- Yes
- Shell Material
- Steel
Dimensions
- Hose Fitting Size
- 1/4 in
- Barb Size
- 1/4 in
- Overall Length
- 1 11/16 in
- Body Size - Quick Connect Air Couplings
- 1/4 in
- Max. Outside Dia.
- 1/2 in
- Wire Rope Length
- 1 11/16 in
- Length
- 1 11/16 in
Description
The PARKER - 25SFTF06SXZ is a quick connect socket designed as the female half of a quick-connect coupling system. It accepts and locks a matching plug to form a sealed coupling when properly connected to a matching plug for pneumatic, hydraulic, or general fluid applications. This socket uses a push-to-connect action combined with a ball locking mechanism and an aerodynamic valve to be compatible with push-to-connect hookup and disconnection while intended to reduce leakage when properly connected. Made of steel with a zinc-plated finish, it features a 1/4 inch hose barb connection suitable for hoses with a 1/4 inch inner diameter.
Key Features:
- Hose connection type: Hose Barb with a 1/4 in barb size
- Hose fitting gender: Male, with a hose fitting size of 1/4 in
- Seal material: Nitrile for fluid tightness
- Temperature range: rated for operation within a temperature range of -4°F to 212°F
- Coupling locking type: Ball mechanism
- Finish coating: Zinc Plated
- Overall length: 1.69 in (1 11/16 in)
- Includes (4) Locking Balls
- Interchange type: European High Flow
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.