Qk-CnntCplg, 2-3/16", Sckt, Brass, NBR
- Mfr # 25KAIN13MPN
- Zoro # G810831860
Key Features
Specifications
Details
- MFR #
- 25KAIN13MPN
- Zoro #
- G810831860
- UPC #
- -
- Country of Origin
- Germany
- Item
- Quick Connect Air Coupling
- Interchange Type
- European High Flow
- Material
- Brass
- Coupling Component
- Socket
- Hose Fitting Gender
- Female
- Connection Type
- Threaded
- Finish/Coating
- Nickel-Plated
- Max. Flow Rate
- 110 scfm
- Coupling Locking Type
- Ball
- Seal Material
- Nitrile
- Includes Valve
- Yes
- Temp. Range
- -4 Degrees to 212 Degrees F
- Includes
- Locking Balls
- Valve Type
- Poppet
- Max. Working Pressure @ 70 F
- 300 psi
- Connection Thread Type
- NPS
- Shell Material
- Brass
Dimensions
- Hose Fitting Size
- 1/4 in
- Thread Size
- 1/4"-18
- Overall Length
- 2 3/16 in
- Body Size - Quick Connect Air Couplings
- 1/4 in
- Max. Outside Dia.
- 1 in
- Wire Rope Length
- 2 3/16 in
- Length
- 2 3/16 in
Description
The PARKER - 25KAIN13MPN is a quick connect socket that accepts and locks the corresponding plug to establish a connected coupling using the specified locking and seal components under the rated conditions. The socket features a push-to-connect action with a spring-loaded release sleeve and includes an internal poppet valve to control air or fluid flow during connection and disconnection, helps limit flow loss by using the internal poppet valve during connection and disconnection. The specified European High Flow interchange standard is compatible with fittings that meet the European High Flow interchange standard.
Key Features:
- Body size and hose fitting size: 1/4 in
- Connection type: NPSF with 1/4"-18 thread size
- Material: Brass with a nickel-plated finish
- Coupling locking type: Ball mechanism
- Includes locking balls and a poppet valve integrated inside
- Seal material: Nitrile
- Maximum flow rate: 110 scfm
- Maximum working pressure at 70°F: 300 psi
- Temperature range: -4°F to 212°F
- Overall length: 2.19 in
- Maximum outside diameter: 1 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.