Qk-CnntCplg, 1-1/2", Sckt, Brass, NBR
- Mfr # 21KAAN10MPN
- Zoro # G710831939
Key Features
Specifications
Details
- MFR #
- 21KAAN10MPN
- Zoro #
- G710831939
- UPC #
- -
- Country of Origin
- Germany
- Item
- Quick Connect Air Coupling
- Interchange Type
- Industrial
- Material
- Brass
- Coupling Component
- Socket
- Hose Fitting Gender
- Male
- Connection Type
- Threaded
- Finish/Coating
- Nickel-Plated
- Max. Flow Rate
- 12 scfm
- Coupling Locking Type
- Ball
- Seal Material
- Nitrile
- Includes Valve
- Yes
- Temp. Range
- -4 Degrees to 212 Degrees F
- Standards
- A-A-59439, ISO 6150-B, MIL-C-4109F
- Includes
- Locking Balls
- For Use With
- Industrial Interchange
- Valve Type
- Poppet
- Max. Working Pressure @ 70 F
- 250 psi
- Connection Thread Type
- NPT
- Shell Material
- Brass
- Compatible Product Type
- Industrial Interchange
Dimensions
- Hose Fitting Size
- 1/8 in
- Thread Size
- 1/8"-27
- Overall Length
- 1 1/2 in
- Body Size - Quick Connect Air Couplings
- 1/8 in
- Max. Outside Dia.
- 5/8 in
- Wire Rope Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
The PARKER - 21KAAN10MPN is a quick connect socket designed to form a connection when used with a matching plug; seal effectiveness is dependent on proper installation, compatible components, and specified operating conditions. It features a push-to-connect mechanism with a spring-loaded release sleeve and an internal poppet valve for controlling fluid or air flow, configured to limit flow during connection/disconnection when used as specified. This socket is made of brass with a nickel-plated finish and is compatible with specified industrial interchange quick-connect fitting types when used with compatible matching plugs. It supports a nominal hose fitting size of 1/8 in and a connection type of 1/8"-27 NPTF male threads, suitable for pneumatic and fluid applications within a temperature range of -4°F to 212°F.
Key Features:
- Body size: 1/8 in quick-connect air coupling
- Coupling locking type: Ball locking mechanism
- Includes valve: Yes, poppet valve type
- Maximum working pressure: 250 psi @ 70°F
- Maximum flow rate: 12 scfm
- Overall length: 1.50 in
- Maximum outside diameter: 5/8 in
- Seal material: Nitrile
- Standards: A-A-59439; ISO 6150-B; MIL-C-4109F
- Includes locking balls
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.